Shop All Ratchet Tie Downs
Surtek
Ratcheting tie down 1" x 4.5m
Mfr # 151102
Zoro # G006153684
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With for cars, boats, motorcycles and tractors
- Length 2.56
- Width 12.6
- Material Polyester
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 151102
- Zoro # G006153684
- UPC # 660731511024
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 2.56 |
Width | 12.6 |
Overall Width | 2.56 |
Overall Height | 2.56 |
Overall Length | 12.6 |
Details
For Use With | for cars, boats, motorcycles and tractors |
Item | Ratchet |
Material | Polyester |
Color | Yellow |
Load capacity | 500 lb |
Description
Surtek. Ideal for cars, boats, motorcycles, tractors, etc. Maximum working load 227 kg. Breaking load 681 kg. 100% polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3636B)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 50' per Square Pail (T0510526)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-DMT32(GG))
- SURTEK Ratcheting Tie Down 1 X 3M (151101)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ D-Rings (5030DR-Y)
- ANCRA INTERNATIONAL Ancra® 2" x 27' Cargo Ratchet Strap 45982-10 with Long-Wide Ratchet & 40891-18 Flat Hooks (45982-10)
- US CARGO CONTROL 2" x 18' Yellow Ratchet Strap w/ Double J Hook (5018WH-Y)
- TRADE OF AMTA 2 in. x 20 ft. Vehicle Recovery Strap (548873)
- US CARGO CONTROL 1" x 15' Black Endless Ratchet Strap (1615FE-BLK)
- TIE 4 SAFE Heavy Duty 2" x 20' Utility Endless Ratchet Tie Down Strap for Cargo Bundling Yellow, 2PK (RT04CK-520E-Y-C-2)
- Surtek Ratchet Tie Downs