Shop All Toggle & Latch Clamps
Surtek
Quick release trigger clamp 6"
Mfr # 107096
Zoro # G206153712
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6"
- Material Steel
- Overall Height (In.) 7.48
- Overall Length (In.) 14.17
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 107096
- Zoro # G206153712
- UPC # 660731070965
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 7.48 |
Overall Length (In.) | 14.17 |
Height (In.) | 1.18 |
Throat depth | 2-1/8" |
Details
Item | Clamps |
Max. Opening | 6" |
Material | Steel |
Body Color | Black |
Description
Quick release trigger clamp 6" Surtek. Plastic jaws specially designed to avoid damage to delicate materials or finishes. It can be transformed in a separating clamp by changing the fixed jaw position. Heat-treated bar that provides resistance to bending, even when the clamp is fully open. Quick-release lever. Structural design on jaws for maximum resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BZFG)
- MILWAUKEE TOOL & EQUIPMENT Morgan 140 Machinist Vise (1114000)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/2" (3046008)
- IRWIN Three Piece Tap Kit, 3/8"-16, HCS (2634)
- KIPP Vertical Toggle Clamps w. Safety Lock, flat foot, adj. spindle, SS (K0662.108100)
- BIG HORN Vertical Toggle Clamp - 500 Lbs (19842)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- KIPP Catch Plate Style A (K0046.9142142)
- Surtek Toggle & Latch Clamps