Shop All Toggle & Latch Clamps
Surtek
Quick release trigger clamp 24"
Mfr # 107098
Zoro # G406153727
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 24"
- Material Steel
- Overall Height (In.) 31.1
- Overall Length (In.) 7.87
- Height (In.) 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 107098
- Zoro # G406153727
- UPC # 660731070989
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 31.1 |
Overall Length (In.) | 7.87 |
Height (In.) | 1.19 |
Throat depth | 2-1/8" |
Details
Item | Clamps |
Max. Opening | 24" |
Material | Steel |
Body Color | Black |
Description
Quick release trigger clamp 24" Surtek. Plastic jaws specially designed to avoid damage to delicate materials or finishes. It can be transformed in a separating clamp by changing the fixed jaw position. Heat-treated bar that provides resistance to bending, even when the clamp is fully open. Quick-release lever. Structural design on jaws for maximum resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- SK HAND TOOLS Replacement Tips for Pliers, Replacement (7617-9)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020TRO)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.0mm (47915)
- SURTEK Quick release trigger clamp 6" (107096)
- DE-STA-CO Latch Clamp Hook Assembly (341215)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (533-LBR)
- DE-STA-CO Locking Latch Clamp (323-R)
- DE-STA-CO Manual Hld-Dwn Toggle Clamp, U-Bar, 200lb. (202-TU)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- Surtek Toggle & Latch Clamps