Shop All Cordless Tube and Pipe Cutters and Accessories
Surtek
PVC pipe cutter 0-1 5/8"
Mfr # 121120
Zoro # G306153766
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.84
- Length 4.92
- Overall Length 9.84
- Cutting Capacity/Material Steel
- Tool Weight 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 121120
- Zoro # G306153766
- UPC # 660731211207
- Country of Origin China
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Width | 9.84 |
Length | 4.92 |
Overall Length | 9.84 |
Height | 0.79 |
Details
Item | Pipe cutter |
Cutting Capacity/Material | Steel |
Tool Weight | 0.06 |
Description
PVC pipe cutter 0-1 5/8" Surtek. Progressive blade advance with no return. Heat treated blade. Cuts PVC, hoses, etc. Metallic body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 1-1/4-11-1/2 HIGH SPEED STEEL NPT PIPE TAP (PT-12500-115-I)
- ZORO SELECT Alloy Steel Taper Tap, 8-32 (CCT1060-127)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=5/16-18, A=100, B=33, Comp: Stainless Steel (K0646.25311A3)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102608)
- MILWAUKEE TOOL M12(TM) Copper Tubing Cutter (2479-20)
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with CHEATER Adaptable Pipe Wrench (2470-21, 48-22-7314)
- GENERAL TOOLS CABLE SAW PVC PIPE CABLE SAW (GN858)
- ROTHENBERGER Automatic Plastic Tube Cutter 1/4 - 2.5/8" (70031)
- MILWAUKEE TOOL M12 Plastic Pipe Shear (2470-20)
- MILWAUKEE TOOL M12 Plastic Pipe Shear Kit (2470-21)
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with M12™ ROVER™ Mounting Flood Light (2470-21, 2364-20)
- Surtek Cordless Tools