Shop All Tile Cutting Tools
Surtek
Professional porcelain and ceramic tile cutter 35 in. 900mm
Mfr # CAZ35
Zoro # G909138269
Free Shipping & Returns
$245.99
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
- Brand Surtek
- MFR # CAZ35
- Zoro # G909138269
- UPC # 660731272888
- Country of Origin China
- Category Tile Cutting Tools
Description
Capable of cutting 35 in. on straight angles and 24 in. on diagonal angle. Curved lever design for greater force transmission. Ball bearing slide. Support and extension bars made of aluminum. Chromium-plated slide bars. - 45 Deg y 90 Deg adjustable strip. Aluminum base. Professional porcelain and ceramic tile cutter 35 in. 900mm Capable of cutting 35 in. on straight angles and 24 in. on diagonal angle. Curved lever design for greater force transmission. Ball bearing slide. Support and extension bars made of aluminum. Chromium-plated slide bars. - 45 Deg y 90 Deg adjustable strip. Aluminum base. Surtek.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 3-1/2, 1/2, SS (GL8X3500B----X0)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- KIPP Adjustable Handle, Size: 3 M08X50, Entirely Stainless Steel, Electropolished (K0124.308X50)
- MILWAUKEE TOOL Metric Compact Billet Torpedo Level (48-22-5207)
- SURTEK Tile Pliers 812 (115118)
- SURTEK Reinforced porcelain and ceramic tile cutter 20 in. 508mm (CAZ20)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/4in. Tip (ST030)
- ROBERTS/Q.E.P.. 700XT 7 Wet Tile Saw (22700Q)
- QEP Glass Tile Nipper, 1/4 In Cap, Blue (32010)
- WESTWARD Ceramic Tile File, 12 In, Blk/Blu, SoftGrip (13P553)
- QEP 24 in. Pro Slim Manual Tile Cutter with 2 Legs (QE44661)
- Surtek Tile Cutting Tools