Shop All Tile Cutting Tools
Surtek
Professional porcelain and ceramic tile cutter 24 in. 630mm
Mfr # CAZ24
Zoro # G409138264
Free Shipping & Returns
$213.99
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
- Brand Surtek
- MFR # CAZ24
- Zoro # G409138264
- UPC # 660731272871
- Country of Origin China
- Category Tile Cutting Tools
Description
Capable of cutting 24 in. on straight angles and 17.5 in. on diagonal angle. Curved lever design for greater force transmission. Ball bearing slide. Support and extension bars made of aluminum. Chromium-plated slide bars. - 45 Deg y 90 Deg adjustable strip. Aluminum base. Professional porcelain and ceramic tile cutter 24 in. 630mm Capable of cutting 24 in. on straight angles and 17.5 in. on diagonal angle. Curved lever design for greater force transmission. Ball bearing slide. Support and extension bars made of aluminum. Chromium-plated slide bars. - 45 Deg y 90 Deg adjustable strip. Aluminum base. Surtek.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- JAMESON Mini Duct Hunter Traceable Rodder w/ 300 ft. of 3/16" Rod (15-316-300)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 7 in H (DWST08165)
- SURTEK Reinforced porcelain and ceramic tile cutter 20 in. 508mm (CAZ20)
- SURTEK Tile Pliers 812 (115118)
- QEP Qep Tile Tools 10220Q 20 in. Tile Cutter (2166510)
- SUPERIOR TILE CUTTER AND TOOLS Cutting Wheel, Carbide, 1/2 in., 5 pcs. (ST048)
- ROBERTS/Q.E.P.. 14 Manual Tile Cutter (10214Q)
- HOMAX Tough As Tile Tile Refinish, White, 26 oz (3158)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Glass Tile, Forged Steel, 8inL (ST026)
- Surtek Tiling Tools