Shop All Hand Rivet Tools
Surtek
Professional hand riveter 10"
Mfr # 112520
Zoro # G406153666
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 112520
- Zoro # G406153666
- UPC # 660731125207
- Country of Origin China
- Category Hand Rivet Tools
Details
Item | Riveters |
Material | Steel |
Description
Professional hand riveter 10" Surtek. Includes 4 nozzles and changing wrench. Long nose that does not require jaw adjustment. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (J7020M)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 15-Piece, 1/4-1 in. (WRC94301)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN62)
- SURTEK Professional Hand Riveter 10 with Rivets (112521)
- DISCO Stndrd Hand Riveter 3/32, 1/8, 5/32/3/16 Rivets (1146)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 1/2-3/4 Grip (HC612)
- STECK MANUFACTURING CO INC Steck STK-21970 Self Piercing Rivet Extraction Tool (STK-21970)
- IRWIN Thread Insert Instal Kit for RNHT410-U (RHNT410MCK)
- MARSON Riveter, Deluxe, 3/32, 1/8, 5/32, 3/16 In, Interchangeable (HP-2)
- TENG TOOLS HR12 Hand Rivet Gun (HR12)
- Surtek Hand Rivet Tools