Shop All Garden Hose Fittings
Surtek
Plastic male coupler 5/8" - 3/4"
Mfr # 130379
Zoro # G006153691
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Male
- Material Plastic
- Width 2.91
- Color Yellow
- Length 4.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 130379
- Zoro # G006153691
- UPC # 660731303797
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Width | 2.91 |
Length | 4.57 |
Height | 1.06 |
Details
Item | Connector |
Fitting Connection Type | Male |
Material | Plastic |
Color | Yellow |
Description
Plastic male coupler 5/8" - 3/4" Surtek. Easy-to-install connectors. Ideal for professional and home garden hoses. Features 3/4 NPT thread for standard wrenches and accessories
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Replacement Heater Cord 5 ft (ENF80-0010)
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722060)
- MI-T-M Pilot Burner/Igniter Sensor (44-0115)
- TENDA Tincture of Arnica 16 oz (1982)
- SURTEK Y-Shaped Chromium Metallic Hose Adapter (130333)
- SURTEK Plastic Male Coupler 12 (130376)
- SURTEK Plastic Female Coupler 12 (130377)
- SURTEK MaleFemale Connector Set 12 (130372)
- SURTEK Y-Shaped Metallic Hose Adapter Made Of Bronze (130334)
- SURTEK Plastic female coupler 5/8" - 3/4" (130380)
- GREEN LEAF Green Leaf W406 Vinyl Garden Hose Washer - Pack of 6 (W406)
- Surtek Watering & Irrigation