Shop All Garden Hose Fittings
Surtek
Plastic female coupler 5/8" - 3/4"
Mfr # 130380
Zoro # G306153698
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female
- Length 4.02
- Height 0.47
- Color Yellow
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 130380
- Zoro # G306153698
- UPC # 660731303803
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Length | 4.02 |
Height | 0.47 |
Width | 2.05 |
Details
Item | Connector |
Fitting Connection Type | Female |
Color | Yellow |
Material | Plastic |
Description
Plastic female coupler 5/8" - 3/4" Surtek. Easy-to-install connectors. Ideal for professional and home garden hoses. Features 3/4 NPT thread for standard wrenches and accessories
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Transmission Drive 20" x4" x0.5" (A-7540446)
- JED POOL TOOLS Safety Hook, Aluminum, Blue, 23-5/8" L (90-830)
- NYLGLO Arkansas Flag, 4x6 Ft, Nylon (140370)
- GOOD LAND BEE SUPPLY Sheep Skin Glove with Canvas Sleeve - Medium (GL-GLV-M)
- SURTEK MaleFemale Connector Set 12 (130372)
- SURTEK Y-Shaped Metallic Hose Adapter Made Of Bronze (130334)
- SURTEK Plastic Female Coupler 12 (130377)
- SURTEK Plastic Hose Repair 12 (130378)
- SURTEK Plastic Male Coupler 12 (130376)
- SURTEK Y-Shaped Chromium Metallic Hose Adapter (130333)
- HUNTER SPRINKLR POPUP ADJ 3.93"" (PGJ04)
- Surtek Garden Hose Fittings