Shop All Cable Ties
Surtek
Plastic cable Tie black color 25 pieces 450 x 4.8mm
Mfr # 114217
Zoro # G506153665
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.9417-23/32"
- Color Black
- Width 21.263/16"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 114217
- Zoro # G506153665
- UPC # 660731142174
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 3.9417-23/32" |
Width | 21.263/16" |
Details
Gear Tie Item | Plastic tie |
Color | Black |
Material | Plastic |
Description
Surtek. Surtek . Multipurpose resistant lock, useful at home, office, car, etc. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- VICTRON ENERGY MEGA-fuse 250A/32V (package of 5 pcs) (CIP136250010)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- SURTEK Plastic Cable Tie Natural Color 100 Pieces 150 X 36Mm (114204)
- SURTEK Plastic Cable Tie Set 650 (114220)
- SURTEK Plastic Cable Tie Natural Color 50 Pieces 160 X 48Mm (114206)
- VELCRO BRAND 1/4" x 8" L Reusable Self Gripping Cable Tie PK 25 (91141)
- VELCRO BRAND 50PK 8 Hook And Loop Ties (90924)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT261CL-YELLOW)
- ADVANCE CABLE TIES 11 50 lb. GREEN CABLE TIES 100/BAG (AL-11-50-5-C)
- Surtek Cable Ties