Shop All Inspection Mirrors
Surtek
Oval inspection mirror 3x5cm
Mfr # EIT03
Zoro # G606153763
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Size (In.) 1-3/16” x 2”
- Material Steel
- Overall Length 3.54
- Length 10.63
- Width 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # EIT03
- Zoro # G606153763
- UPC # 660731070194
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1-3/16” x 2” |
Overall Length | 3.54 |
Length | 10.63 |
Width | 3.54 |
Details
Item | Mirror |
Material | Steel |
Description
Surtek. Plastic coated handle for comfortable grip. Telescopic rods that don't twist. Clear and sharp reflections. Ideal to locate hidden parts. Applications in the automotive and metal industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1981-H Hammer Bit .498 (31994)
- MARSHALLTOWN Asphalt Crack Filler Pour Pot, 2.6 gal (RED704988)
- SUNBELT Wood File Handle 1.15" x3.75" x1.15" (A-B1FH1)
- MILWAUKEE TOOL 2-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9626)
- MAYHEW INSPECTION TEL MIRROR PKG MR03 (MY17760)
- INSIZE InspectionMirror, Rectangular, 13"-19 1/4 (7160-2)
- ULLMAN 11-1/4 in. Telescoping Inspection Mirror (K-2)
- POWERWELD Inspection Mirror, 2 in. Round (PWC-2)
- MAG-MATE Inspection Mirror, Bendable, 12 In. (IMS105)
- PROTO Telescopic Circular Inspection Mirror (J2372)
- WESTWARD Inspection Mirror, 4-1/2 in to 24 in L (45KH26)
- Surtek Inspection and Retrieving Tools