Shop All Sledges
Surtek
Octagonal 14-pound hammer
Mfr # MARR14
Zoro # G306153742
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Wood
- Overall Length 35.83
- Overall Width 2.95
- Color Brown
- Weight 14.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 35.83 |
Overall Width | 2.95 |
Face diameter | 2-11/16" |
Details
Item | Hammer |
Head Material | Wood |
Color | Brown |
Weight | 14.63 |
Head weight | 14 lbs |
Description
Octagonal head made of high-carbon steel with double heat treatment 36" American style handle made of dried, polished, waxed oak Safely held by a metallic round wedge and straight wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Pull Hndl Lock Cylndr, 003-004LC (003-004LC)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- URREA Electrician with side cut plier 7-5/16" (267G)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (40L564)
- SURTEK Octagonal 2Pound Steel Hammer, Wood Handle (MARR2)
- SURTEK Octagonal 4Pound Steel Hammer, Fiberglass Handle (MARR4FV)
- SURTEK Octagonal 12Pound Hammer (MARR12)
- SURTEK Octagonal 6Pound Steel Hammer, Wood Handle (MARR6)
- SURTEK Hammer Handle, 24 Pounds (CAB7)
- SURTEK Octagonal 12-pound hammer, fiberglass handle (MARR12FV)
- RAZOR-BACK Razor-Back 4 lb Steel Sledge Hammer 15 in. Fiberglass Handle (3111000)
- Surtek Sledges