Shop All Combination Wrench Sets
Surtek
Mirror-polished combination wrench metric set, 15 pieces on rack
Mfr # 100522
Zoro # G806153747
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 12.6
- Number of pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 100522
- Zoro # G806153747
- UPC # 660731005226
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 12.6 |
Details
Item | Wrenches set |
Material | Steel |
Number of pieces | 15 |
Description
Pieces: 15. Content: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm, 21mm, 22mm, 23mm, 24mm.
Made of chromium-vanadium steel, 12 lobular design tips. Finish: Mirror-polished. Great resistance to torque. It distributes stress and avoids damage to the nuts. Great resistance to corrosion, easy to clean.
Made of chromium-vanadium steel, 12 lobular design tips. Finish: Mirror-polished. Great resistance to torque. It distributes stress and avoids damage to the nuts. Great resistance to corrosion, easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 1/2 In, 4 In L, 3/8 Shank In (6PTF6)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- WESTWARD Magnetic Box Beam Level, 24 In (4MRW6)
- CHANNELLOCK Metric 12-Point Ratcheting Combination Wrench Set 8-Piece (397555)
- CRAFTSMAN Wrenches, 11-pc SAE Gunmetal Chrome Long (CMMT87014)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- STEEL GRIP Comb Wrench Set 10Pc (2265858)
- PROTO Combo Wrench Set, Short, SAE, 6 Pt, 8 PC (J1200EFS)
- WRIGHT TOOL Comb Wrench 2.0 28 Pc Set - (760)
- MILWAUKEE TOOL Combination Wrench Set, Chrome STL, 3.7 lb (48-22-9511)
- Surtek Combination Wrench Sets