Shop All Flags, Flares, Paddles, and Triangles
Surtek
Mesh safety Flag with Reflective Tape
Mfr # 137606
Zoro # G606153688
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.97
- Overall Length 24.02
- Color Orange
- Height 1.5715.7"
- Length 1.9720-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 137606
- Zoro # G606153688
- UPC # 660731376067
- Country of Origin Mexico
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 1.97 |
Overall Length | 24.02 |
Height | 1.5715.7" |
Length | 1.9720-15/16" |
Width | 24.02 |
Details
Color | Orange |
Item | Flag |
Weight | 0.33 |
Material | Plastic |
Description
Made of open knit mesh, with plastic coating. 5/8" (15.87mm) wide silver reflective plastic on a 2" (50.80mm) wide yellow background. High visibility yellow 1" polyester strip. 60cm long wooden handle. Size: 53cm wide x 40cm tall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21002 (TC1-21002)
- FIRE-DEX Bibbed Fire Hood, Black, CarbonX(R) (H81CXNB)
- NMC Danger Chemical Storage Area Sign, D240RB (D240RB)
- SURTEK Pvc Mesh Safety Flag (137607)
- SURTEK Reflective Triangle 17 2Pc (TRF172)
- NMC Wind Sock 18x96 (WS18)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange (3YWZ1)
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- PERFORMANCE TOOL 3PK LED Safe Road Flare (W2343)
- CHECKERS Warning Whip, LD, 7 Ft, Black (FSRR7B-HB)
- Surtek Flags, Flares, Paddles, and Triangles