Shop All Masonry Tools
Surtek
Masonry hammer 680gr American hickory handle
Mfr # 117018
Zoro # G406153789
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 4.33
- Material Steel
- Blade Width 13.31
- Color Red
- Handle length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 117018
- Zoro # G406153789
- UPC # 660731170184
- Country of Origin China
- Category Masonry Tools
Dimensions
Blade Length | 4.33 |
Blade Width | 13.31 |
Handle length | 13" |
Details
Item | Hammer |
Material | Steel |
Color | Red |
Description
Surtek. Non-slip hickory handle. Head made of high-carbon steel, completely polished. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33 (746-33)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl (GG830-6)
- REGAL CUTTING TOOLS M33 x 3.5 D9 4 Flt. Taper Metric Hand Tap (027826AS)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2617)
- KRAFT TOOL Caulking Trowel, 1/2 x 7-5/8 in, Steel (BL764PF)
- KRAFT TOOL Masons Chisel, 1-1/4 (BL022)
- KRAFT TOOL Mortar Stand, 30" (BC291)
- MARSHALLTOWN Margin Trowel, 6 x 2 In, DuraSoft (56D)
- NUPLA Concrete Come-Along Rake, 20" Blade (6894144)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF099)
- BON TOOL Bon 81-235 Line, Nylon No.18 500 Foot White/Black (81-235)
- Surtek Concrete & Masonry Tools