Shop All Magnetic Pickup Tools
Surtek
Magnetic pick-up tool 1.5kg
Mfr # MT01
Zoro # G906153784
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescopic
- Length 3.15
- Width 9.06
- Material Steel
- Lifting Capacity 3,3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # MT01
- Zoro # G906153784
- UPC # 660731070217
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 3.15 |
Width | 9.06 |
Details
Item | Pick up tools |
Type | Telescopic |
Material | Steel |
Lifting Capacity | 3,3 lb |
Description
Surtek. Basic tool for retrieving small and hard to reach objects. Magnet capable of picking up to 1.5kg. Pen-style pocket clip. Maximum length 64cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0130 In, Black (911101300)
- CAPRI TOOLS 1/4 in Drive 5 mm 6-Point Metric Deep Impact Socket (CP51205)
- QUALTECH File, American Pattern Flat, 16 Length, DoubleSingle Cut, Bastard Cut Coarseness of Cut (DIC03980)
- WESTWARD Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (2LWT7)
- SURTEK Magnetic PickUp Tool Made Of Copper 045Kg (MT03)
- BIG HORN Telescoping Magnetic Pickup Tool (19567)
- RED LION CONTROLS Magnetic Pickups, 1/4" Threaded (MP25TA00)
- MAYHEW CATSPAW LIGHTED FLEX CLAW TOOL (MAY45046)
- GLOBAL EQUIPMENT Magnetic Bulk Lifter, 16 lb. Pull (121016)
- MARTINDALE ELECTRIC Demagnetizer, Model D-3, 115V. (DEMGD3A)
- PROTO Magnetic Pick-Up Tool, 7-1/4" L (J2376XL)
- Surtek Inspection and Retrieving Tools