Shop All Screwdrivers
Surtek
Long valve stem core screwdriver remover
Mfr # 107264
Zoro # G106153720
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 1.69
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 107264
- Zoro # G106153720
- UPC # 660731072648
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 1.69 |
Details
Item | Screwdriver |
Handle Material | Steel |
Color | Blue |
Description
For installation and removal of standard valve stem cores for most tires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- DRILL AMERICA m25x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X1.5)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13/64 " L.95 mm (40481313)
- GEDORE Thread Gauge (706)
- SURTEK Blue Screwdriver For Interchangeable Bits 1/4 in. (D300)
- SURTEK Blue Screwdriver Round Shank Cabinet Tip 3/16X6 (D334)
- SURTEK Blue Screwdriver Square Shank Flat Tip 14X4 (D364)
- SURTEK BiMaterial Screwdriver Round Shank Flat Tip 14X6 (D216)
- SURTEK Bi-Material Screwdriver Round Shank Flat Tip 3/16X4 in. (D202)
- SURTEK Bi-Material Screwdriver Round Shank Flat Tip 5/16X6 in. (D206)
- EKLIND Screwdriver (91116)
- Surtek Screwdrivers