Shop All Tape Measures
Surtek
Long metallic measuring tape 30m
Mfr # CL30
Zoro # G006153790
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade Width 1/2"
- Width 7.64
- Color Yellow
- Height 10.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # CL30
- Zoro # G006153790
- UPC # 660731220247
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 1.3898' |
Blade Width | 1/2" |
Width | 7.64 |
Height | 10.55 |
Details
Material | Steel |
Color | Yellow |
Item | Tape |
Description
Compact more rigid and resistant casing 1/2" wide tape Two-ink Easy-to-read print Ease of use because of its center opening design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11/16" Short SAE Combination W (CMMT44108)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- PFERD 6" Square File - Smooth Cut (11086)
- SURTEK Cross-shaped fiberglass measuring tape 50m (CLX50)
- SURTEK Long Fiberglass Measuring Tape 30M (CLFV30)
- SURTEK CrossShaped Fiberglass Measuring Tape 100M (CLX100)
- SURTEK CrossShaped Fiberglass Measuring Tape 30M (CLX30)
- GENUINE JOE Tape Measure (11972)
- UNITED SCIENTIFIC Tape Measure, 7.5 Meter (TPM025)
- JACKSON SAFETY 9 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade (14756)
- Surtek Measuring and Layout Tools