Shop All Impact Sockets
Surtek
Long Impact Socket 12 6 Points 118
Mfr # S7836HL
Zoro # G307045664
$11.19
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
- Brand Surtek
- MFR # S7836HL
- Zoro # G307045664
- UPC # 660731063479
- Country of Origin Mexico
- Category Impact Sockets
Description
Ideal for tightening or loosening nuts or bolts where greater torque is needed compared with hand sockets and accessories Made of CrMo Steel Chromium Molybdenum Phosphatized finish that provides great resistance against corrosion and prevents release
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- YANKEE Reamer, Capscrew Counterbore 1/4, .2500 In (301-0.25)
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- BURNDY Ratchet Crimper, 22 to 10 AWG, 10-1/2" L (MRE1022NV)
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- SURTEK Torx head Socket 1/2in T30 (F58T30)
- SURTEK Impact Socket 1/2 in., 6 Points 11/16 in. (S7822H)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4838)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/2" (10024L)
- URREA 1" Drive 12-Point Short Impact Socket 1-7/16" (10023T)
- URREA 1/2" drive, 6-point short impact socket 3/4" (7424H)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 15/16 in Size, Standard Socket, black oxide (84863)
- Surtek Sockets & Ratchets