Shop All Tape Measures
Surtek
Long fiberglass measuring tape 50m
Mfr # CLFV50
Zoro # G006153783
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1/2"
- Height 12.99
- Material Steel
- Width 9.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # CLFV50
- Zoro # G006153783
- UPC # 660731220339
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1/2" |
Blade Length | 1.57164' |
Height | 12.99 |
Width | 9.84 |
Details
Material | Steel |
Item | Tape |
Description
White fiberglass measuring tape that does not deform when exposed to extreme temperatures. Metric and imperial graduation. 1/2" wide. Long duration reinforced fast rewinding system. ABS plastic case, resistant to impact and high temperatures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Tri-Blocks, 6in. L, 4in. W, 2in. H, 23 (B-246-H23-M)
- KO-KEN Adaptor 1/4 Square 75mm Z-series 3/8 Sq. Drive (3322AZ-75)
- DYNABRADE DYNA FILE (DB14000)
- STARRETT Center Punch (264B)
- SURTEK Long Fiberglass Measuring Tape 30M (CLFV30)
- SURTEK Cross-shaped fiberglass measuring tape 50m (CLX50)
- SURTEK CrossShaped Fiberglass Measuring Tape 30M (CLX30)
- SURTEK CrossShaped Fiberglass Measuring Tape 100M (CLX100)
- LUFKIN TAPE 1INX25FT ENGINEERS TAPE RULE HI V (PHV1425DN)
- APEX TOOL GROUP TAPE RULE (Y8212)
- CRESCENT LUFKIN 1/2" x 200' Engineer's Fiberglass Tape Measure (FE200D)
- Surtek Tape Measures