Shop All Carabiners
Surtek
Link, 2.763-1/2" Length, Steel, Silver
Mfr # 151524
Zoro # G406153703
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Length 2.763-1/2"
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 151524
- Zoro # G406153703
- UPC # 660731515244
- Country of Origin China
- Category Carabiners
Dimensions
Length | 2.763-1/2" |
Size | 3/8" |
Details
Item | Link |
Material | Steel |
Color | Silver |
Description
Locking Steel Link 3/8" Surtek. Made of carbon steel. Zinc finish. Ideal for dragging, holding and anchoring. Threaded locking safe for fast chain, wire and accessory linking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Visitor Entrance Sign, Landscape (OS-NS-A-1014-L-18882)
- 3M Large Half Face Respirator (37079)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, M (540-M)
- SURTEK Link, 1.972" Length, Steel, Silver (151521)
- SURTEK Link, 2.362-1/2" Length, Steel, Silver (151522)
- NOTCH EQUIPMENT Carabiner, Twist-Lock, 4.6" Length, Aluminum, Green (41459)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB2-01-R3)
- SAFE KEEPER Large Carabiner (PN134A-SK)
- Surtek Carabiners