Shop All Carabiners
Surtek
Link, 2.362-1/2" Length, Steel, Silver
Mfr # 151522
Zoro # G306153650
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Length 2.362-1/2"
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 151522
- Zoro # G306153650
- UPC # 660731515220
- Country of Origin China
- Category Carabiners
Dimensions
Length | 2.362-1/2" |
Size | 1/4" |
Details
Item | Link |
Material | Steel |
Color | Silver |
Description
Locking Steel Link 1/4" Surtek. Made of carbon steel. Zinc finish. Ideal for dragging, holding and anchoring. Threaded locking safe for fast chain, wire and accessory linking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Premium Leather Welding Gloves, X-Large (DXMF04051XL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- VF IMAGEWEAR Coverall, Chest 38In., Navy (CT10NV RG 38)
- SURTEK Link, 1.972" Length, Steel, Silver (151521)
- SURTEK Link, 2.763-1/2" Length, Steel, Silver (151524)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Zinc-Plated Alloy Steel, Gold (18D-1/)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- FALLTECH Carabiner, Double-Locking Gate, 3 1/4 in Length, Steel, Bronze (8445)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- Surtek Fall Protection