Shop All Pipe Thread Sealant Tape
Surtek
Industrial thread seal tape 3/4" x 13m
Mfr # 138058
Zoro # G306153780
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Width 2.053/4"
- Length 1.7343'
- Application Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 138058
- Zoro # G306153780
- UPC # 660731380583
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 2.053/4" |
Length | 1.7343' |
Details
Item | Tape |
Material | Plastic |
Color | White |
Application | Seal |
Description
Surtek Ideal for sealing industrial pipes, pneumatic and gas equipment 0.1mm thick. 14% elongation Density 0.95 g/cm3 Resistant to chemical agents Resistant to extreme temperatures from -100 DEG. to 250 DEG. C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEFIX Tile Caulk White 5.5Oz (CTFC3815)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- 3M Riveters Tape, Yellow, 1In x 36Yd, PK36 (695)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595B)
- SURTEK Thread seal tape 3/4" x 13m (138054)
- SURTEK Thread seal tape 1/2" x 13m (138052)
- SURTEK Industrial thread seal tape 1/2" x 13m (138057)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36536)
- FORNEY Forney Industries 75195 0.5 in. x 260 ft. non-Stick Pipe Thread Tape (75195)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF36)
- AA THREAD White 1/2 in. W X 260 in. L Thread Seal Tape (01440031)
- Surtek Pipe Thread Sealant Tape