Shop All Grease Guns
Surtek
Industrial hand grease gun 14oz
Mfr # 136012
Zoro # G206153699
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulk Capacity 14 oz
- Max. Operating Pressure 10000 psi
- Tool Weight 3.06
- Application Industrial
- Grease Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 136012
- Zoro # G206153699
- UPC # 660731360127
- Country of Origin Indonesia
- Category Grease Guns
Dimensions
Length | 5.12 |
Details
Item | Grease guns |
Bulk Capacity | 14 oz |
Max. Operating Pressure | 10000 psi |
Tool Weight | 3.06 |
Application | Industrial |
Grease Type | Industrial |
Tube Color | Black |
Tube Material | Steel |
Description
Surtek. Aluminum coupler. Purging valve. Working pressure 10000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN PZ 001 Tweezers, stainless steel (10477602)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31LH59)
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3X630)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 WIDE SET SCREW ROUND CARTRIDGE (UCLC205-16)
- OTC Professional Lever Action Grease Gun (OTC2300)
- PROLUBE Grease Gun Hose, Straight Pipe, 6" (44829)
- LINCOLN LUBRICATION 12 in. Whip Hose Extension for Manually Operated Grease Guns (G212)
- LINCOLN LUBRICATION Heavy-Duty Pistol Grip Grease Gun (G113)
- LINCOLN Grease Gun, Lever Handle, 7000 psi (1035)
- LINCOLN Grease Gun, Lever Handle, 8000 psi (G102)
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel (33RL90)
- Surtek Grease Guns