Shop All Hacksaw and Coping Saw Blades
Surtek
High speed steel 12" Blade 24tpi
Mfr # SAV24
Zoro # G206153750
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 12.6012"
- Material Steel
- Tool Weight 0.04
- Blade Width 0.39
- Overall Length (In.) 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # SAV24
- Zoro # G206153750
- UPC # 660731200812
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Tool Length | 12.6012" |
Blade Width | 0.39 |
Overall Length (In.) | 0.39 |
Details
Item | Hacksaw |
Material | Steel |
Tool Weight | 0.04 |
Teeth per inch | 24 TPI |
Description
Made of high speed steel. High cutting performance. Lenght: 12". Teeth per inch: 24".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Locking Extension 2" (81123)
- WOLFCRAFT Heavy-Duty 4 in. x 4 in. Quick-Release Drill Press and Workbench Vise (3410405)
- CARHARTT Firm Duck Half Apron, Black, Large, (A09-BLKL)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (452600)
- SURTEK Adjustable Hacksaw Frame From 10 To 12 (17)
- WESTWARD Hacksaw Blade, 12 in., 32 TPI, Bi-Metal (38EY28)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24 TPI, PK5 (3906-300-24-5P)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- STANLEY Saw, Short Cut, 15 In (20-045)
- STANLEY Hacksaw Blade, 12 In, 18TPI, Bi-Metal (15-632)
- LARSEN SUPPLY CO Mini Hack Saw (13-2733)
- Surtek Cutting and Shaping Tools