Shop All Hacksaw and Coping Saw Blades
Surtek
High speed steel 12" Blade 18tpi
Mfr # SAV18
Zoro # G406153734
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 12.2412"
- Material Steel
- Tool Weight 0.04
- Blade Width 0.55
- Overall Length (In.) 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # SAV18
- Zoro # G406153734
- UPC # 660731200805
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Tool Length | 12.2412" |
Blade Width | 0.55 |
Overall Length (In.) | 0.55 |
Details
Item | Hacksaw |
Material | Steel |
Tool Weight | 0.04 |
Teeth per inch | 18 TPI |
Description
Made of high speed steel. High cutting performance. Length: 12". Teeth per inch: 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9A-25-300M)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- AJAX Retainer (3300-1)
- HUSQVARNA Cut-N-Break Tool (544178003)
- SURTEK Adjustable Hacksaw Frame From 10 To 12 (17)
- BIG HORN Replacement Coping Blade for 19245, PK 10 (19247)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 18 TPI (S218HE)
- BOSCH HANDSAW BLD 5-3/4""X20TPI (FS180ATU)
- LENOX LITEWT HACKSAW 12"" LENOX (1213188300)
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- STANLEY Hacksaw Blades, 12 In, 32 TPI, PK2 (15-922A)
- Surtek Hacksaw and Coping Saw Blades