Shop All Multi-purpose Air Hoses
Surtek
High pressure air hose 3/8" x 15m
Mfr # 108150
Zoro # G606153701
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Plastic
- Length 12.6049.2 ft
- Color Black
- Overall Length (In.) 12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 108150
- Zoro # G606153701
- UPC # 660731081503
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Length | 12.6049.2 ft |
Overall Length (In.) | 12.2 |
Details
Item | Air hose |
Tube Material | Plastic |
Color | Black |
Description
High pressure air hose, resists high pressures up to 380 psi. 1/4" ntp air inlet and outlet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- BESTORQ Replacement for 17249 LESCO 36" Walk Behind Belt for Mower Drive, W/Kawasaki, Kohler 12.5 H.P. Eng. (5LK810)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (TWN20)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- SURTEK Air hose with spring 3/8" x 7.5m (108153)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Blue (IGBL03830-100-G)
- LEGACY HOSE RUBBER AIR WORKFORCE SERIES 3/8"x25 (LMHRE3825RD2)
- REELCRAFT 3/8" x 50 ft PVC Low Pressure Air & Water Hose 300 psi (S601015-50)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-25-13)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-03-13)
- Surtek Air Hoses