Shop All Hammer Drill Bits
Surtek
Hammer Drill Bit 3/16 x 4" straight shank
Mfr # 119155
Zoro # G906153739
product price: $0.81
/ea
Sold in multiples of 11 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/16"
- Material Steel
- Overall Length 4.13
- Blade Width (In.) 4.13
- Length 0.204"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 119155
- Zoro # G906153739
- UPC # 660731191554
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 3/16" |
Overall Length | 4.13 |
Blade Width (In.) | 4.13 |
Length | 0.204" |
Details
Item | Drill bit |
Material | Steel |
Description
Tungsten carbide tip. Double flute for better chip flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR 2Pc Multi Tool/Pocket Tool Set (240364)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1955-SS)
- SUNEX SKT 1/2" DR 19MM EX THN WALL DP IMP (SU2619)
- VEGA Hex 7Mm Socket Bit x 1" - 3/8 Sq Dr (228H070SB)
- SURTEK Hammer Drill Bit 18 X 3 Straight Shank (119153)
- SURTEK Hammer Drill Bit 3/8 X 6" Straight Shank (119161)
- SURTEK Sds Plus Hammer Drill Bit 12 X 12 (119214)
- SURTEK Hammer Drill Bit 1/4 x 4" straight shank (119156)
- SURTEK Hammer Drill Bit 1/4 X 6" Straight Shank (119157)
- SURTEK Sds Plus Hammer Drill Bit 78 X 12 (119220)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HC2107)
- Surtek Hammer Drill Bits