Shop All Hammer Drill Bits
Surtek
Hammer Drill Bit 1/4 x 4" straight shank
Mfr # 119156
Zoro # G806153662
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"
- Material Steel
- Overall Length 2.76
- Blade Width (In.) 2.76
- Length 3.944"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 119156
- Zoro # G806153662
- UPC # 660731191561
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 1/4" |
Overall Length | 2.76 |
Blade Width (In.) | 2.76 |
Length | 3.944" |
Details
Item | Drill bit |
Material | Steel |
Description
Tungsten carbide tip. Double flute for better chip flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18037TT)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- PELICAN Insert Lid Organizer for 1660 (1669)
- SURTEK Hammer Drill Bit 3/8 X 6" Straight Shank (119161)
- SURTEK Hammer Drill Bit 1/4 X 6" Straight Shank (119157)
- SURTEK Hammer Drill Bit 18 X 3 Straight Shank (119153)
- SURTEK Sds Plus Hammer Drill Bit 12 X 12 (119214)
- SURTEK Sds Plus Hammer Drill Bit 34 X 12 (119219)
- SURTEK Sds Plus Hammer Drill Bit 78 X 12 (119220)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2010)
- Surtek Drill Bits