Shop All Wire Rope Clips
Surtek
German style wire rope clip 1/8"
Mfr # PER1A
Zoro # G306153674
product price: $0.19
/ea
Sold in multiples of 46 for $8.74
$8.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread 1/8 in
- Material Steel
- Overall Width 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # PER1A
- Zoro # G306153674
- UPC # 660731504514
- Country of Origin China
- Category Wire Rope Clips
Dimensions
Overall Width | 0.79 |
Details
Item | Rope clip |
Thread | 1/8 in |
Material | Steel |
Description
Made of malleable iron. Galvanized coating corrosion resistant. For light tasks. Steel nuts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE FlexWeb - Adjustable Cargo Net, Orange, Size: M-XXL (FW36-6NG)
- ZORO SELECT Laminated Dock Bumper, 14 In W (1014-4.5)
- ZORO SELECT Rope, Manila, 3/8in Dia, 600 ft. (330120-NAT-00600-60014)
- DAYTON Geared Trolley, 20,000 lb. (OZ10GBT)
- SURTEK German style wire rope clip 3/8" (PER5A)
- SURTEK Malleable Iron Wire Rope Clip 516 (PER4)
- US CARGO CONTROL (25 Pack) 1/4'' Zinc Plated Standard Wire Rope Thimble (ZPST14-25PK)
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 3/4" (5 Pack) (HDTGV34-5PK)
- BULLDOG WINCH Stainless Tube Thimble 8mm (20293)
- LOOS Strap Fork End, 304 SS, Cable Size 1/8 (NAS1435K4)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- Surtek Chains, Ropes & Cables