Shop All Wire Rope Clips
Surtek
German style wire rope clip 1/4"
Mfr # PER3A
Zoro # G406153697
Sold in multiples of 19 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread 1/4 in
- Material Steel
- Overall Width 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # PER3A
- Zoro # G406153697
- UPC # 660731504538
- Country of Origin China
- Category Wire Rope Clips
Dimensions
Overall Width | 0.79 |
Details
Item | Rope clip |
Thread | 1/4 in |
Material | Steel |
Description
Made of malleable iron. Galvanized coating corrosion resistant. For light tasks. Steel nuts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 16' Gray Sliding E Track Ratchet Strap w/ Spring E-Fittings (SLIDE16SEF-GRY)
- CHASE Swinging Door, 7 x 6 ft, Aluminum, PR (SD20007284)
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00560)
- WERNER 14 ft. Straight Ladder, Aluminum, 14 Steps, 300 lb Load Capacity (D1514-1)
- SURTEK Malleable Iron Wire Rope Clip 516 (PER4)
- SURTEK German style wire rope clip 3/8" (PER5A)
- ZORO SELECT Wire Rope Clip, 7/16 In, Forged Steel (4DV38)
- CROSBY Wire Rope Clip, U-Bolt, 3/16in (1010033)
- LOOS Eye End Fitting, 304 S.S, Size 1/16 (MS20668-2)
- INDUSCO Sleeve, 1/16", Alum Hourglass, Sl1-2, PK100 (77600521)
- INDUSCO Sleeve, 1/8", Alum Hourglass, Sl1-4, PK100 (C03SL1-4)
- Surtek Wire Rope Clips