Shop All Turnbuckles
Surtek
Forged steel Turnbuckle Screw Hook to Eye 3/8" x 3"
Mfr # TEN23
Zoro # G406153710
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Dia. (In.) 3/8"
- Working Load Limit (Lb.) 705 lb
- Type Hook & eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # TEN23
- Zoro # G406153710
- UPC # 660731500011
- Country of Origin China
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/8" |
Details
Item | Turnbuckles |
Material | Steel |
Working Load Limit (Lb.) | 705 lb |
Type | Hook & eye |
Description
Normalized and tempered body with hot-Dipped galvanized coating. Made to withstand high levels of stress for long periods of time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Open & Closed Head Drum Lifter 1000 Lb. Capacity (988868)
- ZORO SELECT Folding Hand Truck, 225 lb.Load Cap. (2NXC8)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 12' - 1-ply (EE1-903-12-T3)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- SURTEK Forged Steel Turnbuckle Screw Hook To Eye 3/4 in. X 12 in. (TEN512)
- SURTEK Zinc Turnbuckle Screw Hook To Eye 316 (151530)
- SURTEK Zinc Turnbuckle Screw Hook To Hook 316 (151535)
- SURTEK Zinc Turnbuckle Screw Hook to Eye 3/8" (151533)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1" x 24" (JETBGV1X24)
- LOOS Turnbuckle Body, 3200 lb., 5/32, Short (MS21251-B5S)
- NATIONAL HARDWARE TURNBUCKLE H/H 3/8X11"" (N222-026)
- Surtek Turnbuckles