Shop All Chisels
Surtek
Forged steel chisel 3/4x8"
Mfr # 117130
Zoro # G106153713
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.98
- Material Steel
- Height 9.45
- Tip size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 0.98 |
Height | 9.45 |
Tip size | 3/4" |
Details
Item | Chisel |
Material | Steel |
Description
Flatted striking end for increased confidence while hitting. Special anticorrosive treatment for protection. High-resistance steel with double heat treatment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL 31 JOBBER LENGTH 150° POINT 3 FLUTE SOLID CARBIDE DRILL (C803 31)
- WIHA Impact Insert Bit Torx T25-250 (76587)
- DRILL AMERICA 5/8"-24 HSS Plug Hand Tap (DWTST5/8-24P)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- SURTEK Forged Steel Chisel 38X8 (117108)
- SURTEK Forged steel chisel 5/8x12" (117128)
- SURTEK Forged Steel Chisel 5/8X6" (117122)
- SURTEK Professional Wood Chisel 1 1/4" (FF-1 1/4)
- SURTEK Forged Steel Chisel 1X10 (117144)
- SURTEK Forged steel chisel 3/8x10" (117110)
- PROTO Cold Chisel, 1 In. x 10-1/16 In. (J86001)
- Surtek Cutting and Shaping Tools