Shop All Chisels
Surtek
Forged steel chisel 1x8"
Mfr # 117142
Zoro # G906153692
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.15
- Material Steel
- Height 0.39
- Tip size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3.15 |
Height | 0.39 |
Tip size | 1" |
Details
Item | Chisels |
Material | Steel |
Description
Flatted striking end for increased confidence while hitting. Special anticorrosive treatment for protection. High-resistance steel with double heat treatment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- SAFETY SPEED Hold Down Bar, Mfr. No. 6400, SR5, SR5U (6440)
- HOUGEN 5/8 in. X 1 in. RotaLoc Plus Annular Cutter (17820)
- ESCO/EQUIPMENT SUPPLY CO HD Yoke Puller (40314)
- SURTEK Forged steel chisel 3/4x8" (117130)
- SURTEK Forged Steel Chisel 5/8X6" (117122)
- SURTEK Sds Plus Wide Chisel 10250mm (117535)
- SURTEK Forged Steel Chisel 1X10 (117144)
- SURTEK Forged Steel Chisel 38X8 (117108)
- SURTEK Forged steel chisel 3/8x10" (117110)
- LISLE CHISEL SPOT WELD (LI51900)
- Surtek Chisels