Shop All Shackles
Surtek
Forged Steel Anchor Shackle 516
Mfr # GRI3
Zoro # G707198304
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
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
Forged and tempered to ensure performance and maximize the steel properties HotDipped galvanized Can be used on moorings, towing, suspensions and lifting where the load is directly applied 14 hexagonal shank Ideal for fast repetitive highprecision assembly Recommended in permanent or longterm installations, or where the load could slip on the shackle bolt causing bolt rotation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A6E20B8C1P6)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 6 in W, Nylon, Yellow (EEF1-906-6)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (L7306)
- ZORO SELECT Dock Bumper, 24x4-1/2x13 In., Rubber (26W592)
- SURTEK Forged Steel Anchor Shackle 316 (GRI1)
- SURTEK Forged Steel Anchor Shackle 716 (GRI5)
- SURTEK Forged Steel Anchor Shackle 1 in. (GRI10)
- SURTEK Anchor Shackle With Cotter 34 (GCH5)
- SURTEK Forged Steel Anchor Shackle 12 (GRI6)
- SURTEK Forged Steel Anchor Shackle 14 (GRI2)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5410605)
- Surtek Lifting Hardware