Shop All Shackles
Surtek
Forged Steel Anchor Shackle 38
Mfr # GRI4
Zoro # G607198336
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
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
Forged and tempered to ensure performance and maximize the steel properties HotDipped galvanized Can be used on moorings, towing, suspensions and lifting where the load is directly applied 14 hexagonal shank Ideal for fast repetitive highprecision assembly Recommended in permanent or longterm installations, or where the load could slip on the shackle bolt causing bolt rotation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COTTERMAN 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Powder Coated Finish, 300 lb Load Capacity (D4WT C1 P6)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 200 ft. (712809200K)
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. (84377)
- SURTEK Forged Steel Anchor Shackle 1 in. (GRI10)
- SURTEK Forged Steel Anchor Shackle 316 (GRI1)
- SURTEK Forged Steel Anchor Shackle 14 (GRI2)
- SURTEK Forged Steel Anchor Shackle 12 (GRI6)
- SURTEK Anchor Shackle With Cotter 34 (GCH5)
- SURTEK Forged Steel Anchor Shackle 516 (GRI3)
- RONSTAN Bow Shackle, Screw Pin, 660 lb. (RF633)
- Surtek Shackles