Shop All Shackles
Surtek
Forged Steel Anchor Shackle 14
Mfr # GRI2
Zoro # G707877803
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
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
Forged and tempered to ensure performance and maximize the steel properties HotDipped galvanized Can be used on moorings, towing, suspensions and lifting where the load is directly applied Content 70g For automotive use Recommended in permanent or longterm installations, or where the load could slip on the shackle bolt causing bolt rotation Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SENTRY Column Protector, Adjustable Fits Column Size 4" x 4"up to 8" x 8" (CS-FIT-S-Y)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- DAYTON Winch Cable, GS, 7/32 In. x 75 ft. (1DLJ8)
- GLOBAL INDUSTRIAL Open & Closed Head Drum Lifter 1000 Lb. Capacity (988868)
- SURTEK Forged Steel Anchor Shackle 1 in. (GRI10)
- SURTEK Forged Steel Anchor Shackle 12 (GRI6)
- SURTEK Forged Steel Anchor Shackle 316 (GRI1)
- SURTEK Forged Steel Anchor Shackle 716 (GRI5)
- SURTEK Forged Steel Anchor Shackle 58 (GRI7)
- SURTEK Forged Steel Anchor Shackle 516 (GRI3)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019196)
- Surtek Shackles