Shop All Shears, Pruners & Loppers
Surtek
Forged hand pruning shears 8"
Mfr # T07
Zoro # G106153690
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 5.31
- Type 8" step slab
- Weight 0.71
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # T07
- Zoro # G106153690
- UPC # 660731302042
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 5.31 |
Width | 5.31 |
Overall Width (In.) | 10.83 |
Length | 0.98 |
Overall Height (In.) | 0.98 |
Blade length | 2-3/4" |
Details
Handle Material | Steel |
Type | 8" step slab |
Weight | 0.71 |
Color | Black |
Item | Shears |
Description
Forged hand pruning shears 8" Surtek. Forged steel body with special heat-treated hardened blades for better cutting. Blade length 2 1/ 4". Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS T. BONES TEXAS TBONE MEATRUB7.5OZ (OW85110-6)
- ILC Replacement Ezgo / Cushman / Textron Shock Absorber-76418g01 Electric TXT Fleet 2014 Golf Cart (SHOCK ABSORBER-76418G01 FOR ELECTRIC TXT FLEET 20)
- CHAMPION SPORTS Triple Flag Football Set, Adult Size, Red, 32" - 39", PK12 (TFFARD)
- STENS Pinion Gear For Toro Oem : 39-9160 240-680 (240-680)
- SURTEK Two-hand tubular hedge shears 12" (130226)
- SURTEK Grape harvesting shears 8" (T22)
- SURTEK Forged Hand Pruning Shears 6 (T27)
- SURTEK Aluminum Garden Anvil Pruning Shears 8 (T12)
- SURTEK Two-hand tubular pruning shears 21" (130227)
- CORONA TOOLS Short Straight Snip, Stainless Steel (AG 4910SS)
- GARDENWARE 1.25 in. Koham Pruner Battery Powered Electric Pruner cut (GA2691542)
- Surtek Shears, Pruners & Loppers