Shop All Putty & Joint Knives, Spatulas, Scrapers
Surtek
Flexible spatula with bi-material handle 2"
Mfr # 123032
Zoro # G306153735
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1.97
- Blade Material Steel
- Blade Length 7.87
- Overall Length 1.97
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 123032
- Zoro # G306153735
- UPC # 660731230321
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1.97 |
Blade Length | 7.87 |
Overall Length | 1.97 |
Height | 1.18 |
Overall Width | 1.18 |
Size | 2" |
Details
Blade Material | Steel |
Color | Black |
Item | Knives |
Description
Neoprene and polypropylene handle. Blade made of heat-treated high-carbon steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Bearing (301-24)
- TE-CO Dog Point Knurled Head Screw (43811)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4625CT)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/64 (C23126)
- SURTEK Flexible Spatula Wooden Handle 6 (123106)
- SURTEK Rigid Spatula Wooden Handle 3 (123083)
- SURTEK Glass Scraper 2 1/2" (120128)
- SURTEK Rigid Spatula Wooden Handle 1 (123081)
- SURTEK Flexible Spatula Wooden Handle 1 (123101)
- SURTEK Angled Spatula Wooden Handle 3 (123093)
- WARNER PROGRIP® 6” SS Flex Joint Knife, Hammer Cap™ (90666)
- Surtek Putty & Joint Knives, Spatulas, Scrapers