Shop All Open End Wrenches
Surtek
Flat Wrench 45 Deg 1/4X5/16 in.
Mfr # 21
Zoro # G408489374
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 21
- Zoro # G408489374
- UPC # 660731000214
- Country of Origin Mexico
- Category Open End Wrenches
Description
Mirror.polished. Made of chrome-vanadium steel. Flat section stem for maximum torque. Surtek.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- DEWALT Band Saw Blades, Metal, 1/2" W., PK3 (DWAPB27183)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 19 x 22 mm L.230 mm (41081922)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 12 x 14 mm L.170 mm (40031214)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 14 x 16mm (WO-14X16)
- FACOM Short Satin Angle Open-End Wrench - 9 mm (FM-34.9)
- Surtek Open End Wrenches