Shop All Plate Casters
Surtek
Fixed rubber caster 4"
Mfr # RH10F
Zoro # G406153680
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Steel
- Overall Height 4.92
- Wheel Dia. 4"
- Wheel Width 4.92
- Mounting Height 4-31/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # RH10F
- Zoro # G406153680
- UPC # 660731516586
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4.92 |
Wheel Dia. | 4" |
Wheel Width | 4.92 |
Mounting Height | 4-31/32" |
Length | 4.92 |
Height | 2.76 |
Details
Caster Wheel/Tread Material | Steel |
Capacity (Lb.) | 176 lb |
Color | Black |
Item | Rubber casters |
Description
Rubber caster. Chromium-finish mount Great resistance to impact and vibration. Does not generate noise when dragging Operating temperature: - 30 DEG.C to 70 DEG.C Maximum speed: 3 Km/h For mobile chairs and furniture, general use concrete, brick, flat steel and non-slip steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60101BK-B)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27S-NMB060K-16)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- INDUSCO Chain, 3/8"x 16ft, Hi Test Log, w/Grab Hks (23100371)
- SURTEK Rotary Polypropylene Caster With Brake 2 (RN5B)
- SURTEK Office Chair Caster With Grip Ring Stem 50 mm (RY5P)
- SURTEK Fixed Pvc Caster 2 (RV5F)
- SURTEK Spherical Ball Caster with Top Plate 40 mm (RE4G)
- SURTEK Fixed Rubber Caster 2 (RH5F)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 200 lb (NG03QDP125DLTP01)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- Surtek Plate Casters