Shop All Striking and Slugging Wrenches
Surtek
Fencing pliers 11"
Mfr # 110079
Zoro # G506153726
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13.58
- Application Install and maintain
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 110079
- Zoro # G506153726
- UPC # 660731150797
- Country of Origin China
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 13.58 |
Details
Item | Plier |
Application | Install and maintain |
Wrench Material | Steel |
Description
Striated face for non-slip hammering. Made of grade 55 carbon steel. Double handle coating for better grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9623)
- ERGODYNE Soft-Sided, Wheeled Duffle Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- WIHA ClicFix Bit Holder with Magnet for Inserting Bits (71491)
- CLESCO AS-5 Motor Shaft Arbor Standard Type B Machined Washer (AS-5)
- GEDORE Open Ended Striking Wrench, 80mm (133 80)
- URREA Black flat strike wrench 12 point, 1-13/16" opening size. (2729SW)
- GRAY TOOLS 1" Striking Face Box Wrench, 45° Offset Head (66832)
- GRAY TOOLS 1-5/8" Striking Face Box Wrench, 45° Offset Head (66852)
- GRAY TOOLS 1-3/8" Striking Face Box Wrench, 45° Offset Head (66844)
- URREA Black flat strike wrench 12 point, 2-5/16" opening size. (2737SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-5/8"opening size. (2642SW)
- Surtek Wrenches