Shop All Bar Clamps
Surtek
F-Clamps, Steel Handle and 2" Throat Depth
Mfr # 107117
Zoro # G906153654
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2"
- Length 0.98
- Width 3.35
- Overall Width 14.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 107117
- Zoro # G906153654
- UPC # 660731071177
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2" |
Length | 0.98 |
Width | 3.35 |
Overall Width | 14.37 |
Overall Height | 0.98 |
Overall Length | 3.35 |
Details
Handle Material | Steel |
Max. Opening | 10" |
Item | F-Clamps |
Description
F-shaped bar clamp 10" Surtek. Striated bar on both sides. Holding jaws with protective plastic to avoid damage to the part. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-5/8In (600030CF)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5900 lb. (4408)
- CAPRI TOOLS 1/4 in Drive Long 6 mm Hex Bit Socket (3-0607)
- GEARWRENCH COMBO WRENCH RATCH11/16"" (9022)
- SURTEK F-shaped bar clamp 8" (107116)
- AMERICAN CLAMPING 36 In. Open K Body Revo Jr With Parallel Clamp (ACKRJR 36)
- BESSEY 18 in Woodworking Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.518)
- TENG TOOLS 120 X 60mm Reinforced Malleable Cast Iron Bar/F Clamp (CMD12)
- BESSEY 72 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM72)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.512+2K)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 6 in Max Opening Size, 2716 in D Throat, Steel Body (1964743/5462)
- Surtek Clamps