Shop All Bar Clamps
Surtek
F-Clamps, Steel Handle and 2" Throat Depth
Mfr # 107115
Zoro # G106153683
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2"
- Length 0.98
- Width 3.15
- Overall Length 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 107115
- Zoro # G106153683
- UPC # 660731071153
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2" |
Length | 0.98 |
Width | 3.15 |
Overall Length | 3.15 |
Overall Height | 0.98 |
Overall Width | 10.43 |
Details
Handle Material | Steel |
Max. Opening | 6" |
Item | F-Clamps |
Description
F-shaped bar clamp 6" Surtek. Striated bar on both sides. Holding jaws with protective plastic to avoid damage to the part. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- BON TOOL Flying Groover, Rnd End 24" X 8" Single Bit 3/4" (22-192)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 9/16 in. (101030-0140)
- GEARWRENCH 3/4" Drive Micrometer Torque Wrench 100-600 ft/lbs. (85065M)
- SURTEK F-shaped bar clamp 8" (107116)
- SURTEK F-shaped bar clamp 12" (107118)
- SURTEK F-Clamps, Steel Handle and 2" Throat Depth (107117)
- BESSEY 4 in Bar Clamp, Steel Handle and 2 3/8 in Throat Depth (LC4)
- BESSEY 36 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-36)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.012)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (PC12-2)
- Surtek Bar Clamps