Shop All Bar Clamps
Surtek
F-Clamps, Steel Handle and 2" Throat Depth
Mfr # 107114
Zoro # G806153655
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2"
- Length 5.91
- Width 3.15
- Max. Opening 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 107114
- Zoro # G806153655
- UPC # 660731071146
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2" |
Length | 5.91 |
Width | 3.15 |
Overall Length | 3.15 |
Overall Height | 5.91 |
Overall Width | 0.98 |
Details
Handle Material | Steel |
Item | F-Clamps |
Max. Opening | 4" |
Description
F-shaped bar clamp 4" Surtek. Striated bar on both sides. Holding jaws with protective plastic to avoid damage to the part. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X40)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Taper Hand Tap (DWTT1-3/8-6)
- SURTEK F-Clamps, Steel Handle and 2" Throat Depth (107117)
- SURTEK F-shaped bar clamp 8" (107116)
- SURTEK F-shaped bar clamp 12" (107118)
- KANCA Heavy Duty F Clamp 500 mm (HDC-500)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN5)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- BESSEY Clutch Style Set, Wood Handle and 2 1/2 in Throat Depth (GSCC4PK-C)
- Surtek Bar Clamps