Shop All Welding Accessories
Surtek
Combination Welder Tool Set, 9 Piece
Mfr # JS9
Zoro # G509835544
product price: $150.99
/ea
Free Shipping & Returns
$150.99
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
- Brand Surtek
- MFR # JS9
- Zoro # G509835544
- UPC # 660731152326
- Country of Origin Mexico
- Category Welding Accessories
Description
Blacksmith/welder's tool set. Magnetic corners with riveted bodies for durability and strength. Heavy duty leather gloves. 8inin tinsmith's pliers for holding plate. 12inin straight pressure tongs for flat surfaces, made of alloy steel, chrome plated. 11in shades with hinged glass, ergonomic design. 17inin plastic case with strong reinforcing ribs. Sliding hinge. 4inin corner supports up to 50 lbs. 5inin corner supports up to 75 lbs. All the tools you need in one place. Adjust to different angles. Ease of storage. Easier to work with. Abrasion and moderate temperature resistant equipment. Blacksmithing and welding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
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
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7014, 5 lb. (ED030566)
- MAG-MATE Multi-Angle Adjustable Magnetic Fix, PK2 (WVP2PK2)
- SIEVERT Swivel Torch, Cyclone, 14mm (264133)
- POWERWELD Lenco Style Cable Connector, Male Only, #4 to #1/0 Cable (LC10M)
- LEISTER 40 mm Silicone Pressure Roller With Ball Bearing (Pressure Roller 40mm silicone)
- MILLER ELECTRIC Augmented Reality Welding System, MIG (907817)
- MILLER ELECTRIC Mc101 Repair Kit For Torch (MC101)
- K-TOOL INTERNATIONAL Self Igniting Propane Torch Head (KTI70056)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 2 In (T50304)
- WESTERN ENTERPRISES We 543 Adaptor (312-543)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51650)
- Surtek Welding Accessories