Shop All Welding Accessories
Surtek
Combination Welder Tool Set, 8 Piece
Mfr # JS8
Zoro # G609835543
product price: $99.79
/ea
Free Shipping & Returns
$99.79
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
- Brand Surtek
- MFR # JS8
- Zoro # G609835543
- UPC # 660731152302
- Country of Origin Mexico
- Category Welding Accessories
Description
Set of tools and protective equipment for welders. Extra long 100% cowhide leather gloves. Magnetic corners with riveted bodies for durability and strength. Long nose pliers to reach hard-to-reach places. Welding goggles and hammer with non-skid Hickory handle and forged high carbon steel head. 4in corner supports up to 50 lbs. 5in corner supports up to 75 lbs. All the tools you need in one place. Adjustment to different angles. Ease of storage. Easier to work with. Abrasion and moderate temperature resistant equipment. Blacksmithing and welding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
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
- 3M SPEEDGLAS Replacement Spring, PK2 (06-0400-56)
- BLUE DEMON SS Weld Wire, 1/16"x 30lb. Spool (ER312-063-30)
- MILLER ELECTRIC Gas Hose, Braided Rubber, 25 Ft (7.6m) (45V10R)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 10 lb (ED036444)
- SURTEK Combination Welder Tool Set, 9 Piece (JS9)
- BERNZOMATIC TORCH BACKYARD 36""L (384396)
- GENTEC CYLINDER WRENCHES, Cylinder Wrench, L-COM, L-Handle, 3/8in. (27-0010)
- SUMNER Pipe Clamp, 1 to 2-1/2 In., Ultra Clamp (781510)
- MAGSWITCH Lifting Magnet, 2285 lb. Max. Pull, Steel (8100360)
- TENG TOOLS WELDING PLIERS (407)
- ARC-ZONE Triple Rod Divider for 18" Rod Guard Stick Electrode Holders (A-RGD18-C3PO)
- Surtek Welding Accessories