Shop All Automotive Tool Parts
Surtek
Combination Tool Set With Electrical Testers, 5 Piece
Mfr # JPE5
Zoro # G509816918
product price: $137.99
/ea
Free Shipping & Returns
$137.99
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
- Brand Surtek
- MFR # JPE5
- Zoro # G509816918
- UPC # 660731152166
- Country of Origin Mexico
- Category Automotive Tool Parts
Description
Set of 600v hook type current tester with tools in practical multipurpose case. Multimeter with hold function, sound continuity test, resistance measurement from 2k ohms. Manual range selection. Non-contact voltage tester that can be used on urban power supply and three-phase systems. Automatic shut-off and low battery indicator. 13-in-1 multi-tool clamp, aluminum, notch on each tool, spring between clamps for ease of use. Aluminum flashlight with high-intensity, weather-resistant bulb, handle with non-slip design and rotating head to regulate the beam of light. To measure the electrical magnitudes of a circuit. Basic electrical repair and maintenance work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- STEELMAN Fuel Filter Wrench for 3.2L Ford Transit Diesel (60482)
- GROTE Replacement Lens for 2FDL7, Yellow (90373)
- VELVAC Circuit Breaker 30 Amp With Strap (091055)
- SPEC-D TUNING 1993-1997 HONDA DEL SOL EG EH6 FOG LIGHT WITH SMOKED LENS, PK 2 (LF-DEL93GOEM-HZ)
- SURTEK Car Engine Cleaning Tool With 14 Ntp Air Inlet 1L Liquid Capacity 5 SCFM Air Consumption (PLM1)
- SURTEK Airbrush Set With Accessories 7 Pieces Working Pressure 30 Psi And Impulse Regulator (PA2)
- S.E. TOOLS Magnet, Scribe, Deburring Tool, 3, In, 1 (SES99)
- TRICO 1/4 Npt Sample Port, Stainless Steel (36103)
- LINCOLN LUBRICATION Quart Flexible Spout Measuring Can, 4 (LING524)
- INGERSOLL-RAND Pad, 8In (IRT328B-825-8)
- JOHNDOW INDUSTRIES Heavy Duty Swivel Caster, 4" (20DCE-3)
- Surtek Automotive Tool Parts