Shop All Adjustable Wrenches
Surtek
Chromium-plated adjustable wrench 18"
Mfr # 518
Zoro # G706153656
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18.35
- Material Steel
- Adjustable Wrench Nominal Length 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surtek
- MFR # 518
- Zoro # G706153656
- UPC # 660731013054
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 18.35 |
Adjustable Wrench Nominal Length | 5.12 |
Details
Material | Steel |
Item | Wrench |
Description
Made of chrome-vanadium steel. Specially designed handle for greater torque. Graded in millimeters and inches. 18" long. 2-1/4" opening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3139)
- PERFORMANCE TOOL 40-Pc Metric Tap & Die Set Tap And Die Set, W4002Db (W4002DB)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #16 (C08699)
- HHIP 0.0005" Precision Centering Indicator (4400-0020)
- SURTEK ChromiumPlated Adjustable Wrench 24 (524)
- SURTEK Adjustable Wrench 8 ChromiumPlated (508)
- SURTEK Basin wrench 12" (8412)
- SURTEK Blued Adjustable Wrench 10 (510S)
- SURTEK Adjustable Wrench 10 in. Plastic Coating (510P)
- SURTEK Blued Adjustable Wrench 8 (508S)
- CRESCENT 10" Adjustable Black Oxide Construction Wrench (AT210SPUD)
- Surtek Wrenches