Shop All Tile Cutting Tools
Surtek
Ceramic tile cutter pliers 8"
Mfr # 123160
Zoro # G806153716
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Application To cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surtek
- MFR # 123160
- Zoro # G806153716
- UPC # 660731231601
- Country of Origin Taiwan, Province of China
- Category Tile Cutting Tools
Details
Item | Plier |
Color | Yellow |
Application | To cut |
Description
Ceramic tile cutter pliers 8" Surtek. For cutting tile, glass, ceramic, clay, etc. Tungsten carbide blade, with 73 HRc (Rockwell C) long-life hardness. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 29 Piece Black and Gold Metal Index Drill Bit Set (3018005)
- REMCO Bench Scraper, Metal Detect, Gray, 8-1/2x5 (6960MD5)
- GATOR GRIP Socket Unvrsl Gator Grip (ETC200-6#20212A)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- SURTEK Reinforced porcelain and ceramic tile cutter 20 in. 508mm (CAZ20)
- SURTEK Tile Pliers 812 (115118)
- DIAMOND TILE MB-65207 1 dia. Tile Drill Bit (DI9822)
- KNIPEX Tile Cutting Pliers, 10" Size, Silver (91 13 250)
- QEP 24 in. Pro Slim Manual Tile Cutter with 2 Legs (QE44661)
- ROBERTS/Q.E.P.. 14 Manual Tile Cutter (10214Q)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/2in. Tip (ST032)
- Surtek Tile Cutting Tools